This product requires certification to purchase.

1 in. Brass Union Solder Pressure Reducing Valve

You last purchased this on
 
Watts

LFN55B-M1 Series 1 in. Brass Union Solder Pressure Reducing Valve

Brand image
You last purchased this on
 
Watts

LFN55B-M1 Series 1 in. Brass Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1DUSXL1G
  • Item #9610751
  • Manufacturer Part #0709636
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral stainless steel strainer
  • Thermoplastic seat
  • Lead free brass body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
LFN55B-M1 Series
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
Elastomer, EPDM, Thermoplastic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Copper Silicon Alloy
Valve Seat Material:
Thermoplastic
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
3 lb



Customers Also Bought
1–6 of 18 items
Part #WLFU5BZ3F
Item #3920693
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BDUSXPEXM1G
Item #4524902
5 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1USF
Item #3920038
4.2 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBDUPRZ334
Item #9894481
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BDUSH
Item #3919856
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUG
Item #3920588
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLFN45BDUSXPEXM1G
Item #4524902
5 out of 5 Customer Rating
Requires Certification
Part #WLFN55M1BUD
Item #3953619
3.3 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUCPVCG
Item #4384668
3.6 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUG
Item #3920588
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BDUPEXPEXM1G
Item #4524909
4 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1UF
Item #3920222
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing