Call for Pricing
Call for Pricing
This product requires certification to purchase.

20 x 20 x 14 in. Duct Square-To-Round

You last purchased this on
 

20 x 20 x 14 in. Duct Square-To-Round

You last purchased this on
 

20 x 20 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRAB202014O
  • Item #7334067
  • Manufacturer Part #355FS202014
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
14 in
Duct Size:
20 in x 20 in x 14 in
Gauge (metal):
28 ga
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #DHS6W12
Item #422535
4 out of 5 Customer Rating
Requires Certification
Part #B744
Item #2448051
3.1 out of 5 Customer Rating
Requires Certification
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
Part #B634
Item #17101
4.1 out of 5 Customer Rating
Requires Certification
Part #M61280500
Item #97515
3.8 out of 5 Customer Rating
Requires Certification
Part #R6612
Item #1609481
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing