This product requires certification to purchase.

12-Pack Foam Fire Barrier Rated 1-Step Nozzle

You last purchased this on
 
3M™

12-Pack Foam Fire Barrier Rated 1-Step Nozzle

Brand image
You last purchased this on
 
3M™

12-Pack Foam Fire Barrier Rated 1-Step Nozzle

  • Fast #
  • Part #3M7100031968
  • Item #5070020
  • Manufacturer Part #7100031968
5 out of 5 Customer Rating

X Points
Color Finish Name: Maroon Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Firestop tested and rated up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sag resistant, quick curing formulation that expands up to 5 times in volume during installation
  • Intumescent foam expands when exposed to fire
  • Re-enterable and repairable foam remains pliable after installation
  • Excellent adhesion and does not require backing material in wall or floor applications
  • Paintable with primer
  • Quick cure & eliminates the need for mineral wool and caulk
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-413, ASTM E-814, ASTM E-84, ASTM E-90
Brand Model Compatibility:
FIP 1-STEP
Color Finish Name:
Maroon
FM Approved:
No
Origin:
Global
Package Quantity:
Pack of 12
Product Type:
Firestop Foam
UL Listed:
UL 1479/UL 723



You May Also Like
1–6 of 18 items
Part #3M7100006734
Item #4411491
3.1 out of 5 Customer Rating
Requires Certification
Part #3M7100011413
Item #1725572
5 out of 5 Customer Rating
Requires Certification
Part #3M7000006374
Item #1446798
3.6 out of 5 Customer Rating
Requires Certification
Part #3M7000006376
Item #1446800
5 out of 5 Customer Rating
Requires Certification
Part #3M7000059404
Item #1764233
5 out of 5 Customer Rating
Requires Certification
Part #3M7000006383
Item #1621956
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing