This product requires certification to purchase.

Anti-Fog Protective Eyewear with Foam Gasket and Clear Lens

You last purchased this on
 
Virtua™

Virtua™ Anti-Fog Protective Eyewear with Foam Gasket and Clear Lens

Brand image
You last purchased this on
 
Virtua™

Virtua™ Anti-Fog Protective Eyewear with Foam Gasket and Clear Lens

  • Fast #
  • Part #3M7000128259
  • Item #5138505
  • Manufacturer Part #7000128259
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Cord Control System (CCS) is designed to help keep eyewear and earplugs attached, untangled, and ready to use
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples offer a snug fit
  • U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Readers available in +1.5, +2.0, and +2.5 diopters
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2010
CSA Certified:
CSA Z94.3-2007, CSA Z94.3-07
Collection:
Virtua™
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Glass, Plastic
Material Type:
Polycarbonate



Customers Also Bought
1–6 of 18 items
Part #3M7000002462
Item #7043440
4.9 out of 5 Customer Rating
Requires Certification
Part #R1541
Item #7220455
4.2 out of 5 Customer Rating
Requires Certification
Part #WXB136
Item #4344092
5 out of 5 Customer Rating
Requires Certification
Part #HSVP207
Item #9534117
3.7 out of 5 Customer Rating
Requires Certification
Part #WTSKAP218
Item #3637656
3.3 out of 5 Customer Rating
Requires Certification
Part #E18017
Item #7095032
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing