This product requires certification to purchase.

4 in. No Hub 90 Degree Cast Iron 1/4 Bend

You last purchased this on
 

4 in. No Hub 90 Degree Cast Iron 1/4 Bend

You last purchased this on
 

4 in. No Hub 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #NHLHI9P
  • Item #35794
  • Manufacturer Part #NH 00008 0800
4.9 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
90 DD
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 8
NSF Certified:
Yes
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
Part #NHCOMBP
Item #44597
5 out of 5 Customer Rating
Requires Certification
Part #NHCOMBMMK
Item #46158
3.5 out of 5 Customer Rating
Requires Certification
Part #NHSTP
Item #35138
5 out of 5 Customer Rating
Requires Certification
Part #NH2P
Item #50442
3.6 out of 5 Customer Rating
Requires Certification
Part #NH9P
Item #36359
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SVLSU
Item #30142
4.1 out of 5 Customer Rating
Requires Certification
Part #SV9K
Item #52378
4.6 out of 5 Customer Rating
Requires Certification
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
Part #NHLSP
Item #28860
3.5 out of 5 Customer Rating
Requires Certification
Part #NH2P
Item #50442
3.6 out of 5 Customer Rating
Requires Certification
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing