This product requires certification to purchase.

4 in. No Hub Cast Iron Combination Wye

You last purchased this on
 

4 in. No Hub Cast Iron Combination Wye

You last purchased this on
 

4 in. No Hub Cast Iron Combination Wye

  • Fast #
  • Part #NHCOMBP
  • Item #44597
  • Manufacturer Part #NH 00022 2200
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 22
NSF Certified:
Yes
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #NHCOMBMMK
Item #46158
3.5 out of 5 Customer Rating
Requires Certification
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
Part #NHYM
Item #46454
5 out of 5 Customer Rating
Requires Certification
Part #NH9P
Item #36359
5 out of 5 Customer Rating
Requires Certification
Part #NHSRPM
Item #51950
5 out of 5 Customer Rating
Requires Certification
Part #NHBPM
Item #40802
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NHCOMBMMK
Item #46158
3.5 out of 5 Customer Rating
Requires Certification
Part #NHYPPK
Item #48593
5 out of 5 Customer Rating
Requires Certification
Part #XHCOMBP
Item #47098
4.9 out of 5 Customer Rating
Requires Certification
Part #NHUYPPK
Item #671270
5 out of 5 Customer Rating
Requires Certification
Part #SVYM
Item #34710
3.6 out of 5 Customer Rating
Requires Certification
Part #NHDCOMBP
Item #37094
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing