Call for Pricing
Call for Pricing
This product requires certification to purchase.

48 x 120 in. 26 ga Galvanized Flat Stock

You last purchased this on
 

48 x 120 in. 26 ga Galvanized Flat Stock

You last purchased this on
 

48 x 120 in. 26 ga Galvanized Flat Stock

  • Fast #
  • Part #SHMFS2648120
  • Item #4042562
  • Manufacturer Part #SGS18/375FT
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #R700M
Item #3441090
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RFA
Item #143868
3.9 out of 5 Customer Rating
Requires Certification
Part #A112F
Item #1277424
3.4 out of 5 Customer Rating
Requires Certification
Part #USM5461
Item #1598387
5 out of 5 Customer Rating
Requires Certification
Part #PSPRDI2424
Item #3876526
4.4 out of 5 Customer Rating
Requires Certification
Part #MAR10585
Item #3929093
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSDRU
Item #3317147
5 out of 5 Customer Rating
Requires Certification
Part #SPAA421B
Item #7789415
5 out of 5 Customer Rating
Requires Certification
Part #MSS44DT
Item #997377
3.1 out of 5 Customer Rating
Requires Certification
Part #DA03816
Item #1260044
5 out of 5 Customer Rating
Requires Certification
Part #DIVHFL5257
Item #1894694
5 out of 5 Customer Rating
Requires Certification
Part #HCPR10
Item #4478651
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing