This product requires certification to purchase.

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

6 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSP26U10
  • Item #3690544
  • Manufacturer Part #GP02062610
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Spiral pipe
  • Spiral locking
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral



Customers Also Bought
1–6 of 18 items
Part #PANFV20VQ3
Item #1732348
4.5 out of 5 Customer Rating
Requires Certification
Part #PSGDDSD18U
Item #3876586
5 out of 5 Customer Rating
Requires Certification
Part #PSA4CW1010
Item #3679058
5 out of 5 Customer Rating
Requires Certification
Part #PSFBFG2W3020
Item #4597294
4.7 out of 5 Customer Rating
Requires Certification
Part #PSVAFW10P
Item #3679176
3.6 out of 5 Customer Rating
Requires Certification
Part #PSVAFW14U
Item #3679021
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #SOLSFM
Item #4344088
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing