Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

Brand image
You last purchased this on
 
American Flow Control

2500 Series 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2502DLAFSS
  • Item #3819725
  • Manufacturer Part #2502DLAFSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • CL250# raised face flanges available
  • Triple O-ring stem seals
  • Thrust washer
  • 4"–12" valves have a smooth waterway
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
Yes
Length:
6-1/4 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water



Customers Also Bought
1–6 of 18 items
Part #FNW340NAEK
Item #7849606
4.7 out of 5 Customer Rating
Requires Certification
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFL
Item #7052139
3.4 out of 5 Customer Rating
Requires Certification
Part #CTCVLFD
Item #4118223
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing