This product requires certification to purchase.

28 x 28 in. Service Sink White

You last purchased this on
 
American Standard

Florwell 28 x 28 in. Service Sink White

Brand image
You last purchased this on
 
American Standard

Florwell 28 x 28 in. Service Sink White

  • Fast #
  • Part #A7741000020
  • Item #1263547
  • Manufacturer Part #7741000.020
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Glossy porcelain finish
  • Nominal Dimensions: 28" x 28" x 13 (711mm x 711mm x 330mm)
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Florwell
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
28 in x 28 in x 13 in
Sink Depth:
27-7/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron



Customers Also Bought
1–6 of 18 items
Part #A8344212004
Item #4669577
5 out of 5 Customer Rating
Requires Certification
Part #FMSB2424100
Item #46200
3.3 out of 5 Customer Rating
Requires Certification
Part #PF1119
Item #5133442
4.9 out of 5 Customer Rating
Requires Certification
Part #S3873021
Item #7407038
5 out of 5 Customer Rating
Requires Certification
Part #K6710-0
Item #22914
3.9 out of 5 Customer Rating
Requires Certification
Part #A8350243004
Item #4669671
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A9504999020
Item #4669687
4.3 out of 5 Customer Rating
Requires Certification
Part #A7695008020
Item #2938570
4.1 out of 5 Customer Rating
Requires Certification
Part #A7692008020
Item #4297566
3.6 out of 5 Customer Rating
Requires Certification
Part #A7692000020
Item #4732128
3.4 out of 5 Customer Rating
Requires Certification
Part #A9512999020
Item #4731268
4.8 out of 5 Customer Rating
Requires Certification
Part #A8354112002
Item #4732243
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing