This product requires certification to purchase.

6 in. Round Shower Arm and Round Escutcheon in Polished Chrome

You last purchased this on
 
American Standard

Rain 6 in. Round Shower Arm and Round Escutcheon in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Rain 6 in. Round Shower Arm and Round Escutcheon in Polished Chrome

  • Fast #
  • Part #A1660186002
  • Item #4730711
  • Manufacturer Part #1660186.002
5 out of 5 Customer Rating
Round Shower Arm and Round Escutcheon

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • NPT: 1/2"
  • Available in other finishes matching your other fittings
  • Easy to install
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7/8 in
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
6 in
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #SH443314
Item #7938086
5 out of 5 Customer Rating
Requires Certification
Part #A8888036002
Item #1651480
4.2 out of 5 Customer Rating
Requires Certification
Part #H27411823
Item #1683540
3.4 out of 5 Customer Rating
Requires Certification
Part #A1660241002
Item #4733303
5 out of 5 Customer Rating
Requires Certification
Part #SHSK85PN
Item #5069704
4.8 out of 5 Customer Rating
Requires Certification
Part #M155694BL
Item #9767522
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A1660194002
Item #4297390
4.1 out of 5 Customer Rating
Requires Certification
Part #A1660198002
Item #4297903
4.1 out of 5 Customer Rating
Requires Certification
Part #A1660194243
Item #9861057
3.3 out of 5 Customer Rating
Requires Certification
Part #A1660118002
Item #4730962
4.8 out of 5 Customer Rating
Requires Certification
Part #A8888037002
Item #1644356
5 out of 5 Customer Rating
Requires Certification
Part #A8888035002
Item #1644777
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing