This product requires certification to purchase.

4 in. Solvent Weld PVC White Cleanout

You last purchased this on
 
Jones Stephens

4 in. Solvent Weld PVC White Cleanout

Brand image
You last purchased this on
 
Jones Stephens

4 in. Solvent Weld PVC White Cleanout

  • Fast #
  • Part #JC60118
  • Item #3109528
  • Manufacturer Part #C60118
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included
  • Outlet Type (Connection): Push On
  • Drain Base Height: 3-1/2 in
  • Drain Base Width: 4 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 1991
Adjustable:
No
Drain Base Height:
1-1/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
4 in
Height:
1-1/5 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Solvent Weld
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Size:
4 in



Customers Also Bought
1–6 of 18 items
Part #JC60117
Item #3109520
5 out of 5 Customer Rating
Requires Certification
Part #JC60107
Item #1856944
4.4 out of 5 Customer Rating
Requires Certification
Part #JC60008
Item #152512
4.5 out of 5 Customer Rating
Requires Certification
Part #PF42868
Item #1333312
4.3 out of 5 Customer Rating
Requires Certification
Part #S8754P
Item #421602
3.4 out of 5 Customer Rating
Requires Certification
Part #JC60170
Item #3708008
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC90600
Item #318798
3.5 out of 5 Customer Rating
Requires Certification
Part #JC96005
Item #498076
4.3 out of 5 Customer Rating
Requires Certification
Part #JS25400
Item #223633
4.8 out of 5 Customer Rating
Requires Certification
Part #JC98014
Item #2192494
4.8 out of 5 Customer Rating
Requires Certification
Part #JS62304
Item #468448
4.3 out of 5 Customer Rating
Requires Certification
Part #JC98016
Item #2192495
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing