This product requires certification to purchase.

Valve Trim in Matte Black

You last purchased this on
 
GROHE

Concetto™ Valve Trim in Matte Black

Brand image
You last purchased this on
 
GROHE

Concetto™ Valve Trim in Matte Black

  • Fast #
  • Part #G144682431
  • Item #9920783
  • Manufacturer Part #144682431
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes one piece cartridge - simplifies installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves - engineered to eliminate cross-flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe™ 3.0 rough-in valves (sold separately)
  • GROHE SilkMove® ensures smooth, precise handle operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Concetto™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-7/8 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K26294-2MB
Item #9690792
3.9 out of 5 Customer Rating
Requires Certification
Part #K26345-9-BN
Item #9690785
5 out of 5 Customer Rating
Requires Certification
Part #K26312-CP
Item #9690960
3.6 out of 5 Customer Rating
Requires Certification
Part #D85006SL
Item #9623176
4.1 out of 5 Customer Rating
Requires Certification
Part #G29423000
Item #10067452
5 out of 5 Customer Rating
Requires Certification
Part #K26290-BL
Item #9690943
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G29106001
Item #7182815
5 out of 5 Customer Rating
Requires Certification
Part #G291082431
Item #9920823
4 out of 5 Customer Rating
Requires Certification
Part #G14468GN0
Item #10120757
5 out of 5 Customer Rating
Requires Certification
Part #G14468000
Item #8288959
4.6 out of 5 Customer Rating
Requires Certification
Part #G29108EN1
Item #7346568
3.6 out of 5 Customer Rating
Requires Certification
Part #G34270ENA
Item #7165314
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing