This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
PROFLO®

Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
PROFLO®

Multi Function Showerhead in Matte Black

  • Fast #
  • Part #PFSH308GMB
  • Item #9406772
  • Manufacturer Part #PFSH308GMB
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function showerhead with easy-clean rubber nozzles
  • 100% factory pressure tested
  • 1.75 gpm flow showerhead
  • 1/2" connection
  • Metal ball joint & ABS construction
  • cUPC/IAPMO Listed
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFHSK207GMB
Item #8806524
4 out of 5 Customer Rating
Requires Certification
Part #PF8800MB
Item #7936438
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC8852ZBN
Item #9731430
3.4 out of 5 Customer Rating
Requires Certification
Part #SHPE341WH
Item #8964481
4.7 out of 5 Customer Rating
Requires Certification
Part #SHPE350WH
Item #8964480
3.6 out of 5 Customer Rating
Requires Certification
Part #SHBD240WH
Item #7919631
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH325CP
Item #10131315
4 out of 5 Customer Rating
Requires Certification
Part #PFSH310CP
Item #8047866
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSH306GCP
Item #7545714
4 out of 5 Customer Rating
Requires Certification
Part #PFSH305GCP
Item #7545730
4.8 out of 5 Customer Rating
Requires Certification
Part #PFSH312ZBN
Item #8047868
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing