This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass 90 Degree Roof Manifold

You last purchased this on
 
AnvilStrut

4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass 90 Degree Roof Manifold

Brand image
You last purchased this on
 
AnvilStrut

4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass 90 Degree Roof Manifold

  • Fast #
  • Part #F0911600
  • Item #3875199
  • Manufacturer Part #4380001660
3.9 out of 5 Customer Rating

X Points
$331.80
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
Grooved
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
Grooved x MNPT x MNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in x 2-1/2 in
Material:
Brass
NSF Certified:
No
Product Type:
Roof Manifold
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #NFP101541
Item #9436255
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP1015100
Item #9436215
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP101906
Item #10294629
3.8 out of 5 Customer Rating
Requires Certification
Part #NFP140806
Item #9645642
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP101601
Item #9436213
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing