This product requires certification to purchase.

100 ft. Steel Fire Sprinkler Sign Chain

You last purchased this on
 
National Fire Products

100 ft. Steel Fire Sprinkler Sign Chain

Brand image
You last purchased this on
 
National Fire Products

100 ft. Steel Fire Sprinkler Sign Chain

  • Fast #
  • Part #NFP1015100
  • Item #9436215
  • Manufacturer Part #FP1014100
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to install signage
  • Zinc plated for corrosion resistance
  • Can be used indoors or outdoors
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Fits Pipe Size:
4 in
Length:
100 ft
Material:
Steel
Product Type:
Fire Sprinkler Sign
Weight:
3.29 lb



Customers Also Bought
1–6 of 18 items
Part #NFP101504
Item #9436199
5 out of 5 Customer Rating
Requires Certification
Part #NFP101541
Item #9436255
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP101550
Item #9436187
5 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP101560
Item #9436197
3.6 out of 5 Customer Rating
Requires Certification
Part #NFP150101
Item #9630402
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP101560
Item #9436197
3.6 out of 5 Customer Rating
Requires Certification
Part #NFP101525
Item #10294624
4.3 out of 5 Customer Rating
Requires Certification
Part #NFP240124
Item #10100034
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP101541
Item #9436255
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP101570
Item #9436252
4.8 out of 5 Customer Rating
Requires Certification
Part #NFP101504
Item #9436199
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing