This product requires certification to purchase.
36 in. Canopy Range Hood in Black Stainless Steel
You last purchased this on
KitchenAid
36 in. Canopy Range Hood in Black Stainless Steel
slide 1
You last purchased this on
KitchenAid
36 in. Canopy Range Hood in Black Stainless Steel
- Fast #
- Part #KKVWB606HBS
- Item #7625861
- Manufacturer Part #KVWB606HBS
5 out of 5 Customer Rating
36 in. Canopy Range Hood
X
Points
$1,908.00
Call for Pricing
Color Finish Name:
Black Stainless Steel with PrintShield Finish
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
KitchenAid
36 in. Canopy Range Hood in Black Stainless Steel
KVWB606HBS
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel with PrintShield Finish
- Control Type:
- Touchpad
- Depth:
- 19-11/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 24-5/8 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 5.4
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in
Customers Also Bought
1–6 of 18 items
Part #AARHW36PAA
Item #10204277
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVWB400DSS
Item #4912296
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVW53UC6LS
Item #9560677
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVUB606DSS
Item #4912276
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBW5030SSL
Item #9292204
4.5 out of 5 Customer Rating
Requires Certification
Points
$517.06
EACH
Part #KKVWB600DSS
Item #4912289
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFF305ESS
Item #5072364
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCVW73612MSS
Item #7663066
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBUEZ124WW
Item #8018649
3.3 out of 5 Customer Rating
Requires Certification
Points
$99.00
EACH
Part #GJVW5301SJSS
Item #5146569
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4130ADS
Item #4802379
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BF403611
Item #3052904
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B413604
Item #3052811
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVW57UC0FS
Item #7107471
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BF402411
Item #3052798
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBUEZ230WW
Item #8018636
5 out of 5 Customer Rating
Requires Certification
Points
$101.25
EACH
Part #JJXW8536HS
Item #7793225
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #KKVWB400DSS
Item #4912296
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVWB600DSS
Item #4912289
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVWC906KSS
Item #9529633
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKXD4636YSS
Item #4274254
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKVUB606DSS
Item #4912276
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFGC506JSS
Item #8031571
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGD506GSS
Item #7264812
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCED600GBL
Item #7264874
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFDC506JSS
Item #7969753
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKUWR214KSB
Item #9335684
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRSC703HPS
Item #7918860
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGS956ESS
Item #4882197
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKMBD104GSS
Item #7503616
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCGC506JSS
Item #7870579
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKFDC500JSS
Item #7969751
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKDTM804KPS
Item #8193760
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKCES550HBL
Item #7625868
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKRFF305ESS
Item #5072364
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing