Hand Shower Hose in Polished Chrome
Starck Hand Shower Hose in Polished Chrome
Product Details
Product Details
- High-quality shower hose with metal look
- No-kink hose
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Hose
- Hose Length:
- 49-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No