This product requires certification to purchase.

Door Lever in Satin Nickel

You last purchased this on
 
Baldwin Hardware

Tube Door Lever in Satin Nickel

Brand image
You last purchased this on
 
Baldwin Hardware

Tube Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530345
  • Item #7236345
  • Manufacturer Part #9BR3530-345
3.7 out of 5 Customer Rating
Door Lever

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Adjustable backset latch fits: 2-3/8 in. (60mm) or 2-3/4 in. (70mm) pre-bored doors
  • Privacy function levers feature push-button locking
  • Easily unlock the door by turning the lever
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Tube
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Lever
Material:
Brass
Security Grade:
2
Style:
Contemporary
Thickness:
2 in
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #B9BR3520129
Item #7236275
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530168
Item #7865593
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #K488BLRH26V1
Item #7802924
5 out of 5 Customer Rating
Requires Certification
Part #BL029056PRIV
Item #9392806
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3523189
Item #7984572
3.9 out of 5 Customer Rating
Requires Certification
Part #B9BR3543343
Item #7798568
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3520015
Item #7865666
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530436
Item #7865589
3.5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530157
Item #7865583
3.9 out of 5 Customer Rating
Requires Certification
Part #B85350003RENT
Item #7798574
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing