This product requires certification to purchase.

Privacy Right Handed Single Dummy Curve Door Lever in Satin Nickel

You last purchased this on
 
Baldwin

Reserve™ Privacy Right Handed Single Dummy Curve Door Lever in Satin Nickel

Brand image
You last purchased this on
 
Baldwin

Reserve™ Privacy Right Handed Single Dummy Curve Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530086
  • Item #7236318
  • Manufacturer Part #9BR3530-086
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Privacy function levers feature push-button locking
  • Easily unlock the door by turning the lever
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-17/32 in
Handle Material:
Forged Brass
Handle Type:
Lever
Material:
Brass
Security Grade:
2
Style:
Traditional
Thickness:
2 in
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #B9BR3500019
Item #7236307
4.5 out of 5 Customer Rating
Requires Certification
Part #B9BR3540166
Item #7865669
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3520237
Item #7865627
5 out of 5 Customer Rating
Requires Certification
Part #K720TNL11P6ALRCS
Item #7245907
4.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3500022
Item #7236328
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3520129
Item #7236275
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3520335
Item #7236266
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3500019
Item #7236307
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing