This product requires certification to purchase.

Deadbolt Lock in Satin Black

You last purchased this on
 
Baldwin

Reserve™ Deadbolt Lock in Satin Black

Brand image
You last purchased this on
 
Baldwin

Reserve™ Deadbolt Lock in Satin Black

  • Fast #
  • Part #B9BR3802869
  • Item #8947584
  • Manufacturer Part #9BR3802-869
3.2 out of 5 Customer Rating
Deadbolt Lock in Satin Black

X Points
Color Finish Name: Satin Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Commercial, Residential
Collection:
Reserve™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
2.5 in
UL Listed:
No
Weight:
2.3 lb


Customers Also Bought
1–6 of 18 items
Part #B9BR3852173
Item #7984558
4.3 out of 5 Customer Rating
Requires Certification
Part #B822019
Item #7798500
3.3 out of 5 Customer Rating
Requires Certification
Part #B9BR1809086
Item #8947102
4.8 out of 5 Customer Rating
Requires Certification
Part #K800HELIP514SMT6AL
Item #7886244
3.6 out of 5 Customer Rating
Requires Certification
Part #K660SQ514SRLRSK3V1
Item #9792173
5 out of 5 Customer Rating
Requires Certification
Part #B8285056
Item #7798673
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3802875
Item #8947701
3.3 out of 5 Customer Rating
Requires Certification
Part #B9BR3800002
Item #8947124
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3801128
Item #7236312
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3520129
Item #7236275
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing