This product requires certification to purchase.

Half Dummy Left Handed Arch Lever in Dark Bronze

You last purchased this on
 
Baldwin

Reserve™ Half Dummy Left Handed Arch Lever in Dark Bronze

Brand image
You last purchased this on
 
Baldwin

Reserve™ Half Dummy Left Handed Arch Lever in Dark Bronze

  • Fast #
  • Part #B9BR3500019
  • Item #7236307
  • Manufacturer Part #9BR3500-019
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Up to 2-1/2" thick door with service part kit
  • Exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Material:
Forged Brass
Handle Type:
Lever
Security Grade:
2
Style:
Rustic
Thickness:
2 in
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #B9BR3530086
Item #7236318
3.7 out of 5 Customer Rating
Requires Certification
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #K488BLRH26V1
Item #7802924
5 out of 5 Customer Rating
Requires Certification
Part #BL029056PRIV
Item #9392806
4.4 out of 5 Customer Rating
Requires Certification
Part #K730HFLSQ156ALRSV1
Item #9505668
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3520129
Item #7236275
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3500022
Item #7236328
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3530086
Item #7236318
3.7 out of 5 Customer Rating
Requires Certification
Part #B9BR3520335
Item #7236266
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing