33 in. Undermount Silgranit Double Bowl Kitchen Sink in Coal Black
Performa 33 in. Undermount Silgranit Double Bowl Kitchen Sink in Coal Black
Frequently Purchased Together
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Optional accessories include large grid (item #226828), small grid (item #226830), cutting board (item #227346) and drain cover (item #517666)
- Basket strainers sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Performa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18 in x 17-1/2 in x 10 in
- Sink Bowl Size, Right:
- 12 in x 17-1/2 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- Width:
- 19 in