This product requires certification to purchase.

White Remote Indoor Sensor

You last purchased this on
 
Braeburn

White Remote Indoor Sensor

Brand image
You last purchased this on
 
Braeburn

White Remote Indoor Sensor

  • Fast #
  • Part #BRA5390
  • Item #3180471
  • Manufacturer Part #5390
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-wire installation
  • Slim contemporary design
  • Contemporary style for any décor
  • Sense remotely or average with thermostat
  • Sense range of 40° to 99°F
  • Requires Certification

Specifications

Brand Model Compatibility:
3020, 3220, 5020, 5220, 5310, 5320, 6100, 6300, 6425, 7300, 7305, 7320, 7500
Color:
White
Depth:
9 in
Height:
2-1/2 in
Maximum Temperature:
99
Thermostat Sensor Type:
Indoor
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #BRA5490
Item #3576645
3.3 out of 5 Customer Rating
Requires Certification
Part #BRA4235
Item #10002208
4.8 out of 5 Customer Rating
Requires Certification
Part #BRA7205
Item #7514789
5 out of 5 Customer Rating
Requires Certification
Part #BRA505
Item #2887296
3.9 out of 5 Customer Rating
Requires Certification
Part #BRA4030
Item #10002207
3.7 out of 5 Customer Rating
Requires Certification
Part #BRA2030
Item #10002205
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #BRA2220NC
Item #4330122
3.2 out of 5 Customer Rating
Requires Certification
Part #BRA1030
Item #10002203
5 out of 5 Customer Rating
Requires Certification
Part #BRA165
Item #2820357
3.4 out of 5 Customer Rating
Requires Certification
Part #BRA4235
Item #10002208
4.8 out of 5 Customer Rating
Requires Certification
Part #BRA1220NC
Item #4330114
4.3 out of 5 Customer Rating
Requires Certification
Part #BRA2030
Item #10002205
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing