Roman Tub Faucet with Hand Shower in Matte Black
Atavis™ Roman Tub Faucet with Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Spout height = 10 3/16", spout outlet to deck = 6 7/16", spout reach = 11 1/4"
- Ceramic cartridge
- H2Okinetic®single-function handshower: 1.75gpm@ 80psi,6.6L/min@ 550kPa
- Trim only, must order rough R64707 separately
- WaterSense® labeled handshower
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/4 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-19/100 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 6-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes