This product requires certification to purchase.
Single Function Showerhead in Chrome
You last purchased this on
Brizo
Essential™ Single Function Showerhead in Chrome
slide 1
You last purchased this on
Brizo
Essential™ Single Function Showerhead in Chrome
- Fast #
- Part #D82392PC25
- Item #9327954
- Manufacturer Part #82392-PC-2.5
3.6 out of 5 Customer Rating
X
Points
Color Finish Name:
Chrome
Select Color Finish Name
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Brizo
Essential™
Single Function Showerhead in Chrome
82392-PC-2.5
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Touch-Clean® nozzles - swipe away mineral deposits
- Single spray setting: Full Spray
- All metal construction
- Finished spray face
- WaterSense® labeled
-
Requires Certification
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- Diameter:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 5 in
Customers Also Bought
1–6 of 18 items
Part #D74792PC
Item #9328072
4.8 out of 5 Customer Rating
Requires Certification
Points
$400.32
EACH
Part #DRP101288PC
Item #9328148
5 out of 5 Customer Rating
Requires Certification
Points
$170.64
EACH
Part #DT60875PCLHP
Item #9258611
5 out of 5 Customer Rating
Requires Certification
Points
$115.20
EACH
Part #DHL975BL
Item #9258631
4.1 out of 5 Customer Rating
Requires Certification
Points
$126.72
EACH
Part #D65375LFGLLHP
Item #9258656
5 out of 5 Customer Rating
Requires Certification
Points
$667.44
EACH
Part #S3335000
Item #1660477
4.8 out of 5 Customer Rating
Requires Certification
Points
$624.23
EACH
Part #DT75P606NKLHP
Item #9115240
4.9 out of 5 Customer Rating
Requires Certification
Points
$381.60
EACH
Part #DB2510LFPPU
Item #4109999
5 out of 5 Customer Rating
Requires Certification
Points
$79.94
EACH
Part #DT60P006GLLHP
Item #9115270
4.2 out of 5 Customer Rating
Requires Certification
Points
$246.24
EACH
Part #D87292GL25
Item #9328114
4.5 out of 5 Customer Rating
Requires Certification
Points
$220.32
EACH
Part #D87492PN25
Item #9327894
3.9 out of 5 Customer Rating
Requires Certification
Points
$253.44
EACH
Part #DRP73384SS
Item #4428226
4.5 out of 5 Customer Rating
Requires Certification
Points
$119.33
EACH
Part #D87442BL
Item #7833988
4.3 out of 5 Customer Rating
Requires Certification
Points
$301.68
EACH
Part #D81392GL25
Item #7926541
4.1 out of 5 Customer Rating
Requires Certification
Points
$902.16
EACH
Part #D65342LFPNLHP
Item #7833999
3.5 out of 5 Customer Rating
Requires Certification
Points
$525.60
EACH
Part #DT60P098PNLHP
Item #7660884
3.6 out of 5 Customer Rating
Requires Certification
Points
$266.40
EACH
Part #D88798GL
Item #7665075
3.3 out of 5 Customer Rating
Requires Certification
Points
$764.64
EACH
Part #D87476GL25
Item #8050884
4 out of 5 Customer Rating
Requires Certification
Points
$313.20
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #D83341PC25
Item #7561976
5 out of 5 Customer Rating
Requires Certification
Points
$427.68
EACH
Part #D81392GL
Item #7926608
5 out of 5 Customer Rating
Requires Certification
Points
$902.16
EACH
Part #D87292BL
Item #9328052
5 out of 5 Customer Rating
Requires Certification
Points
$216.00
EACH
Part #D82392BL25
Item #9328031
5 out of 5 Customer Rating
Requires Certification
Points
$356.40
EACH
Part #D81375BL25
Item #7561750
4.8 out of 5 Customer Rating
Requires Certification
Points
$511.20
EACH
Part #D87492BL
Item #9327874
4.7 out of 5 Customer Rating
Requires Certification
Points
$300.24
EACH
Part #D81375NK25
Item #7561848
3.6 out of 5 Customer Rating
Requires Certification
Points
$504.00
EACH
Part #D81987GL25
Item #9878122
4.4 out of 5 Customer Rating
Requires Certification
Points
$983.52
EACH
Part #D81399BL25
Item #7926581
5 out of 5 Customer Rating
Requires Certification
Points
$883.44
EACH
Part #D81375BNX
Item #9829537
5 out of 5 Customer Rating
Requires Certification
Points
$470.88
EACH
Part #D87492BL25
Item #9328035
3.7 out of 5 Customer Rating
Requires Certification
Points
$300.24
EACH
Part #D87492GL
Item #9328122
3.4 out of 5 Customer Rating
Requires Certification
Points
$306.72
EACH
Part #D81987GL
Item #9878158
4.3 out of 5 Customer Rating
Requires Certification
Points
$983.52
EACH
Part #D87406BL
Item #9327933
3.3 out of 5 Customer Rating
Requires Certification
Points
$527.04
EACH
Part #D87492GL25
Item #9328011
3.1 out of 5 Customer Rating
Requires Certification
Points
$306.72
EACH
Part #D87492PC
Item #9327938
5 out of 5 Customer Rating
Requires Certification
Points
$210.96
EACH
Part #D82392GL25
Item #9327878
5 out of 5 Customer Rating
Requires Certification
Points
$363.60
EACH
Part #D81986SL25
Item #9878105
5 out of 5 Customer Rating
Requires Certification
Points
$983.52
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing