This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Steel®

You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Steel®

Brand image
You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D81986SL25
  • Item #9878105
  • Manufacturer Part #81986-SL-2.5
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Single spray setting: H2Okinetic® drenching spray
  • Solid brass construction
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Essential™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
2-81/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
14 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
WaterSense Labeled:
No
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #H26277821
Item #9980560
4.4 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H04909000
Item #8846090
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #H26922001
Item #9301826
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D81987GL25
Item #9878122
4.4 out of 5 Customer Rating
Requires Certification
Part #D87492PC25
Item #9328115
5 out of 5 Customer Rating
Requires Certification
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #D83341PC25
Item #7561976
5 out of 5 Customer Rating
Requires Certification
Part #D82392BL25
Item #9328031
5 out of 5 Customer Rating
Requires Certification
Part #D81392GL
Item #7926608
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing