This product requires certification to purchase.

Metal Handle Kit in Chrome

You last purchased this on
 
Brizo

Odin® Metal Handle Kit in Chrome

Brand image
You last purchased this on
 
Brizo

Odin® Metal Handle Kit in Chrome

  • Fast #
  • Part #DHX75P75PC
  • Item #9258605
  • Manufacturer Part #HX75P75-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure balance valve and diverter trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
5-13/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
2-1/4 in


Customers Also Bought
1–6 of 18 items
Part #DT75P575GLLHP
Item #9258671
5 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
Part #F9468700BB
Item #8201453
5 out of 5 Customer Rating
Requires Certification
Part #KP24423LVBAF
Item #9955225
4.4 out of 5 Customer Rating
Requires Certification
Part #F9471100BN
Item #7314635
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT60875GLLHP
Item #9258650
5 out of 5 Customer Rating
Requires Certification
Part #DT60475GL
Item #7719609
3.6 out of 5 Customer Rating
Requires Certification
Part #DT60075GL
Item #7720103
5 out of 5 Customer Rating
Requires Certification
Part #DT60975GLLHP
Item #9258651
3.3 out of 5 Customer Rating
Requires Certification
Part #DHL975BL
Item #9258631
4.1 out of 5 Customer Rating
Requires Certification
Part #DT75575GL
Item #7886567
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing