This product requires certification to purchase.

Steam Generator 240V

You last purchased this on
 
Brizo

Steam Generator 240V

Brand image
You last purchased this on
 
Brizo

Steam Generator 240V

  • Fast #
  • Part #D8GAXAD240
  • Item #10220943
  • Manufacturer Part #8GA-XAD-240
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 240 = 240 Volt
  • Extra Large Generator Pan and Auto Drain for use with 20–30kW Generators
  • For use with 8GE-TSG(20-30) series steam generators
  • Requires Certification

Specifications

ADA Compliant:
No
Depth:
14 in
Height:
2 in
Length:
24 in
Material:
Plastic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Volts:
240V
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #TSVRDMB
Item #7864825
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60076PC
Item #8098317
3.3 out of 5 Customer Rating
Requires Certification
Part #DT70176GLLHP
Item #8111913
3.1 out of 5 Customer Rating
Requires Certification
Part #JPS00959
Item #7625181
3.7 out of 5 Customer Rating
Requires Certification
Part #D355887CZPRDST
Item #10036793
5 out of 5 Customer Rating
Requires Certification
Part #D88776GL
Item #8050681
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D8GETSG122401
Item #10220953
4.7 out of 5 Customer Rating
Requires Certification
Part #D8GETSG152401
Item #10220956
5 out of 5 Customer Rating
Requires Certification
Part #D8GETSG102401
Item #10220950
4.4 out of 5 Customer Rating
Requires Certification
Part #D8GETSG072401
Item #10220947
5 out of 5 Customer Rating
Requires Certification
Part #D8GAPAD240
Item #10220940
3.3 out of 5 Customer Rating
Requires Certification
Part #DT70130PN
Item #4737417
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing