This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Brizo

Virage® Single Function Showerhead in Chrome

  • Fast #
  • Part #D81330PC25
  • Item #7561720
  • Manufacturer Part #81330-PC-2.5
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8 in. H2Okinetic® single function raincan showerhead
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic® Spray
UL Listed:
No
WaterSense Labeled:
No
Width:
8 in


Customers Also Bought
1–6 of 18 items
Part #KP2138600SN
Item #8949558
3.5 out of 5 Customer Rating
Requires Certification
Part #KP21384LVULB
Item #8949607
5 out of 5 Customer Rating
Requires Certification
Part #KP21385LVULB
Item #8949596
5 out of 5 Customer Rating
Requires Certification
Part #KT387-4-CP
Item #2964612
3.7 out of 5 Customer Rating
Requires Certification
Part #D87330GL
Item #7561822
4.8 out of 5 Customer Rating
Requires Certification
Part #KP2124900ULB
Item #8949584
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D87330GL
Item #7561822
4.8 out of 5 Customer Rating
Requires Certification
Part #DT67430GL
Item #7561847
5 out of 5 Customer Rating
Requires Certification
Part #D85830GL
Item #7561942
4.1 out of 5 Customer Rating
Requires Certification
Part #D65330LFPCECO
Item #7111311
3.2 out of 5 Customer Rating
Requires Certification
Part #D65430LFGLECO
Item #7561861
4.1 out of 5 Customer Rating
Requires Certification
Part #DT70130PN
Item #4737417
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing