This product requires certification to purchase.

Delay Timer in White

You last purchased this on
 
Broan-NuTone

Delay Timer in White

Brand image
You last purchased this on
 
Broan-NuTone

Delay Timer in White

  • Fast #
  • Part #BDT100W
  • Item #8326153
  • Manufacturer Part #DT100W
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Broan-NuTone® delay off timer is an easy to control switch that allows users to not only meet exhaust ventilation requirements, but to do so stylishly with a modern, sleek wall control. Using the two dials located behind the switch, the user can adjust the 'ventilation' setting, as well as the 'delay' setting, both of which are dedicated to ensuring that the bathroom is properly ventilated at all times
  • The 'ventilation' setting allows the user to specify how many minutes per hour they want the fan to run, while the 'delay' setting specifies how many minutes the user wants the fan to run after the switch has been turned off (see figures on back side for more information)
  • Both of these settings help homeowners save energy and meet continuous ventilation codes, such as ASHRAE 62.2 and CalGreen title 24
  • To operate the fan, simply push the top of the rocker switch to turn on the fan (and light if connected) when entering the bathroom. When leaving the bathroom, press the bottom of the rocker switch to turn the light off, while the fan continues to run for the number of minutes that is pre-determined by the user with the 'delay' setting
  • Use the 'delay' setting to ensure proper bathroom ventilation by keeping the fan running for 5 to 60 minutes after you leave
  • Use the 'ventilation' setting to meet code requirements by ventilating the bathroom for a pre-determined amount of time every hour
  • Switch fits in a single gang box for ease of install
  • Rated for 120V at 60Hz, max of 6 amps/switch
  • Faceplate not included
  • Requires Certification

Specifications

AMP:
6
Color Finish Name:
White
Height:
15-1/8 in
Installation Type:
Wall Mount
Product Type:
Delay Timer
Volts:
120V
Width:
13-13/16 in



Customers Also Bought
1–6 of 18 items
Part #BB130E65RS
Item #9292198
4.7 out of 5 Customer Rating
Requires Certification
Part #BVTTOUCHW
Item #9292206
3.7 out of 5 Customer Rating
Requires Certification
Part #N885BL
Item #1025427
3.8 out of 5 Customer Rating
Requires Certification
Part #BCD60W
Item #8326161
3.4 out of 5 Customer Rating
Requires Certification
Part #PANFVWCDO2W
Item #4888550
5 out of 5 Customer Rating
Requires Certification
Part #BFIN180BHW
Item #8018639
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #BSC100W
Item #8326164
3.7 out of 5 Customer Rating
Requires Certification
Part #BMHB4
Item #7007692
4.8 out of 5 Customer Rating
Requires Certification
Part #BBP91
Item #4353319
4.5 out of 5 Customer Rating
Requires Certification
Part #B80L
Item #3266011
4.6 out of 5 Customer Rating
Requires Certification
Part #BRSC2
Item #7209659
5 out of 5 Customer Rating
Requires Certification
Part #B509S
Item #944288
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing