39-3/4 in. 5-Burner Natural Gas Built-in Grill in Stainless Steel
Brahma 39-3/4 in. 5-Burner Natural Gas Built-in Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- BTU:
- 15000
- Collection:
- Brahma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-5/4 in
- Fuel Type:
- Natural Gas
- Height:
- 21-1/4 in
- Ignition System:
- Piezo Igniter
- MBH:
- 15
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Width:
- 39-3/4 in