3-1/2 in. Plain Bearing in Black (2 Pack)
3-1/2 in. Plain Bearing in Black (2 Pack)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Width:
- 3-1/2 in