This product requires certification to purchase.

300W 3-Light Medium E-26 Vanity Fixture in Matte Black

You last purchased this on
 
Capital Lighting

Mila 300W 3-Light Medium E-26 Vanity Fixture in Matte Black

Brand image
You last purchased this on
 
Capital Lighting

Mila 300W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C142431MB
  • Item #9538762
  • Manufacturer Part #142431MB
4.7 out of 5 Customer Rating
300W 3-Light Medium E-26 Vanity Fixture

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light vanity fixture in matte black finish with clear half-crackle tapered glass
  • Dimensions: 14"W x 6.75"H x 6.75"E
  • Dimmable and LED/CFL/Incandescent compatible, uses three 100-Watt (max) E26 medium base bulb (not Included)
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • Mounts up or down
  • 1-year limited manufacturer's warranty
  • Damp rated, perfect for your bathroom or powder room
  • Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mila
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-1/2 in
Dimmable:
Yes
Glass Type:
Clear
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Metal
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
300 W
Width:
24 in


Customers Also Bought
1–6 of 18 items
Part #ELD2240BK
Item #7835159
5 out of 5 Customer Rating
Requires Certification
Part #C342411AD
Item #9292828
4.7 out of 5 Customer Rating
Requires Certification
Part #KK52096BK
Item #8129782
4.4 out of 5 Customer Rating
Requires Certification
Part #C4913BI
Item #7542271
4.5 out of 5 Customer Rating
Requires Certification
Part #KK55087BK
Item #9695226
3.6 out of 5 Customer Rating
Requires Certification
Part #H4765SK
Item #8063207
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C142431AD
Item #9292790
5 out of 5 Customer Rating
Requires Certification
Part #C342411AD
Item #9292828
4.7 out of 5 Customer Rating
Requires Certification
Part #C342411PN
Item #9292813
4.1 out of 5 Customer Rating
Requires Certification
Part #C128841BN451
Item #7542143
5 out of 5 Customer Rating
Requires Certification
Part #C139132CH496
Item #8201910
3.8 out of 5 Customer Rating
Requires Certification
Part #C115251BN338
Item #7105342
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing