This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
CFG

Cornerstone™ Single Handle Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
CFG

Cornerstone™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CFGCA40511
  • Item #4565695
  • Manufacturer Part #CA40511
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 10 year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cornerstone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Spout Reach:
9 in
Spout Swivel:
90°
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #CFGCA42519
Item #4565696
5 out of 5 Customer Rating
Requires Certification
Part #M4903
Item #1353575
5 out of 5 Customer Rating
Requires Certification
Part #CFG46201
Item #5078610
3.4 out of 5 Customer Rating
Requires Certification
Part #PFSR332264
Item #4481083
4.5 out of 5 Customer Rating
Requires Certification
Part #M105895BL
Item #1720182
3.8 out of 5 Customer Rating
Requires Certification
Part #PF1431SS
Item #245325
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CFGCA40514
Item #4630072
4.9 out of 5 Customer Rating
Requires Certification
Part #CFGCA40611
Item #4565684
5 out of 5 Customer Rating
Requires Certification
Part #CFG40617
Item #5078606
5 out of 5 Customer Rating
Requires Certification
Part #CFGCA40512
Item #4630071
3.8 out of 5 Customer Rating
Requires Certification
Part #CFG46201
Item #5078610
3.4 out of 5 Customer Rating
Requires Certification
Part #CFG41613CSL
Item #4631447
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing