Single Handle Pull Down Kitchen Faucet in Classic Stainless
46200 Series Single Handle Pull Down Kitchen Faucet in Classic Stainless
Frequently Purchased Together
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
- Features Duralock™ quick connect system for easy installation
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning
- Complies with Americans with disabilities act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- 10 year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 46200 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 7-5/8 in
- Supply Lines Included:
- Yes