This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
CFG

Slate™ Single Handle Pull Down Kitchen Faucet in Matte Black

Brand image
You last purchased this on
 
CFG

Slate™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #CFG76162BL
  • Item #8892500
  • Manufacturer Part #76162BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Mounts in single hole or 3 hole installation
  • Flexible supplies with 3/8-inch compression fittings
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 10 year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Slate™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
14-63/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-19/50 in
Spout Reach:
8-22/25 in
Spout Type:
High Arc
Supply Lines Included:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFDM2B332291
Item #7612031
5 out of 5 Customer Rating
Requires Certification
Part #PF1435SS
Item #243305
5 out of 5 Customer Rating
Requires Certification
Part #CFG76162SRS
Item #8892498
3.5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CFG76160
Item #9836995
4.6 out of 5 Customer Rating
Requires Certification
Part #CFG76162SRS
Item #8892498
3.5 out of 5 Customer Rating
Requires Certification
Part #CFG40617
Item #5078606
5 out of 5 Customer Rating
Requires Certification
Part #CFGCA40511
Item #4565695
4.7 out of 5 Customer Rating
Requires Certification
Part #CFGCA40613
Item #4565685
3.6 out of 5 Customer Rating
Requires Certification
Part #CFG46200CSL
Item #9836992
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing