This product requires certification to purchase.

60 in. Wet Mop Vinyl Handle in Yellow

This product has been replaced by

Abco Yellow Plastic Swing Away Mop Handle
Abco Plastic Swing Away Mop Handle in Yellow
Manufacturer Part #MH-01206NBFE
You last purchased this on
 
Rubbermaid

Invader® 60 in. Wet Mop Vinyl Handle in Yellow

Brand image
You last purchased this on
 

This product has been replaced by

Abco Yellow Plastic Swing Away Mop Handle
Abco Plastic Swing Away Mop Handle in Yellow
Manufacturer Part #MH-01206NBFE
Rubbermaid

Invader® 60 in. Wet Mop Vinyl Handle in Yellow

  • Fast #
  • Part #NFGH136000000
  • Item #3442794
  • Manufacturer Part #FGH136000000
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Side-gate design
  • Adjustable thumb wheel
  • Solvent and acid resistant frame
  • Requires Certification

Documents


Specifications

Collection:
Invader®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-3/25 in
Length:
60 in
Material:
Plastic, Aluminum
Material Type:
Vinyl
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #G29624
Item #6323292
3.4 out of 5 Customer Rating
Requires Certification
Part #CLO91017
Item #4441512
3.8 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
Part #NFGD21206BL00
Item #3442376
5 out of 5 Customer Rating
Requires Certification
Part #NFG637400BLA
Item #3442639
4.8 out of 5 Customer Rating
Requires Certification
Part #NFG758088YEL
Item #3442342
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFGH126000000
Item #3442699
4.4 out of 5 Customer Rating
Requires Certification
Part #NFGH116000000
Item #3442608
3.4 out of 5 Customer Rating
Requires Certification
Part #N2132428
Item #9536552
5 out of 5 Customer Rating
Requires Certification
Part #NFGH24600GY00
Item #3442931
5 out of 5 Customer Rating
Requires Certification
Part #NFGH245000000
Item #3443231
5 out of 5 Customer Rating
Requires Certification
Part #NFGH236000000
Item #3441835
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing