This product requires certification to purchase.

12 oz. Foam Sealant

You last purchased this on
 
DAP

Touch N Seal® 12 oz. Foam Sealant

Brand image
You last purchased this on
 
DAP

Touch N Seal® 12 oz. Foam Sealant

  • Fast #
  • Part #D7565010030
  • Item #8061957
  • Manufacturer Part #7565010030
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Innovative Self-Extinguishing formula
  • Blocks air infiltration reducing flame spread into walls and ceilings
  • Fills & Seals Service Penetrations
  • Orange color quickly identifies FIREBLOCK for visual Inspection
  • Tack Free in 10 minutes
  • Cuttable in less than 2 hours
  • Fully Cured in less than 4 hours
  • The only self-extinguishing formula on the market
  • Ideal for HVAC, Plumbing & Electrical Applications
  • Requires Certification

Specifications

ASTM:
ASTM E-814 Class A, ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2856
Application:
HVAC, Plumbing, Electrical
CARB OTC LEED Compliant:
No
Collection:
Touch N Seal®
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
No
Maximum Temperature:
100
NSF Certified:
No
Product Type:
Foam Sealant
Size:
12 oz
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #H25605
Item #22939
4.6 out of 5 Customer Rating
Requires Certification
Part #D7565000121
Item #3332105
5 out of 5 Customer Rating
Requires Certification
Part #D7079818152
Item #1344885
4 out of 5 Customer Rating
Requires Certification
Part #PFC200WHT
Item #655291
4.7 out of 5 Customer Rating
Requires Certification
Part #PSTTD520
Item #255527
5 out of 5 Customer Rating
Requires Certification
Part #N429304
Item #1619131
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing