This product requires certification to purchase.

1-1/4 in. Brass J-Trap

You last purchased this on
 
Dearborn

1-1/4 in. Brass J-Trap

Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass J-Trap

  • Fast #
  • Part #DEA6501
  • Item #55867
  • Manufacturer Part #650-1
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass constructions with a chrome plated finish
  • Slip joint connection
  • Maximum working pressure of 15 psi
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Height:
4 in
IAPMO Listed:
No
Pressure - Maximum:
15 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #PFPTB100
Item #1619039
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB107
Item #1619040
3.8 out of 5 Customer Rating
Requires Certification
Part #JE04150
Item #1137309
3.1 out of 5 Customer Rating
Requires Certification
Part #DEA7981
Item #55929
3.1 out of 5 Customer Rating
Requires Certification
Part #DEA7071
Item #55873
4.9 out of 5 Customer Rating
Requires Certification
Part #JP37015
Item #3706321
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEA55101
Item #1591169
5 out of 5 Customer Rating
Requires Certification
Part #DEA27021
Item #100786
4.1 out of 5 Customer Rating
Requires Certification
Part #DEA7981
Item #55929
3.1 out of 5 Customer Rating
Requires Certification
Part #DEA702DF1
Item #666944
5 out of 5 Customer Rating
Requires Certification
Part #DEAP9703BG
Item #1564803
3.4 out of 5 Customer Rating
Requires Certification
Part #DEA701BN1
Item #785545
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing