This product requires certification to purchase.

1-1/4 in. Brass P-Trap with Deep Flange in Chrome Plated

You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap with Deep Flange in Chrome Plated

Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap with Deep Flange in Chrome Plated

  • Fast #
  • Part #DEA701DF1
  • Item #56071
  • Manufacturer Part #701DF-1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes deep flange
  • Brass construction
  • P-trap without cleanout
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Gauge (metal):
17 ga
Length:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in



Customers Also Bought
1–6 of 18 items
Part #JT01026
Item #8036832
3.7 out of 5 Customer Rating
Requires Certification
Part #JC53700
Item #1844977
4.7 out of 5 Customer Rating
Requires Certification
Part #JC07110
Item #7998761
5 out of 5 Customer Rating
Requires Certification
Part #JT01027
Item #8036830
4.5 out of 5 Customer Rating
Requires Certification
Part #T01244240NS
Item #7616801
5 out of 5 Customer Rating
Requires Certification
Part #JC25453
Item #9212188
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEAP9701BG
Item #785160
3.6 out of 5 Customer Rating
Requires Certification
Part #DEAP9704
Item #17289
3.8 out of 5 Customer Rating
Requires Certification
Part #DEAP9704AB
Item #233527
4.1 out of 5 Customer Rating
Requires Certification
Part #DEAP9700
Item #119743
4.4 out of 5 Customer Rating
Requires Certification
Part #DEA55101
Item #1591169
5 out of 5 Customer Rating
Requires Certification
Part #DEA701BN1
Item #785545
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing