This product requires certification to purchase.

27 in. Lavatory Legs in Polished Chrome

You last purchased this on
 
Jones Stephens

27 in. Lavatory Legs in Polished Chrome

Brand image
You last purchased this on
 
Jones Stephens

27 in. Lavatory Legs in Polished Chrome

  • Fast #
  • Part #JL65001
  • Item #82781
  • Manufacturer Part #L65001
5 out of 5 Customer Rating
27 in. Lavatory Legs

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits vitreous china, steel or cast iron lavatories
  • Includes both "Rubber Hat Washer" for vitreous china sink installations and "Lug" for cast iron & steel installations
  • Sold in pairs
  • Leg length range 31-1/2" - 32-3/4"
  • Legs can be cut for shorter installations
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
30-1/5 in
Length:
2-4/5 in
MA Approved:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
2-3/5 in



Customers Also Bought
1–6 of 18 items
Part #T01244725
Item #2483623
4.5 out of 5 Customer Rating
Requires Certification
Part #JC07110
Item #7998761
5 out of 5 Customer Rating
Requires Certification
Part #JC25453
Item #9212188
4.8 out of 5 Customer Rating
Requires Certification
Part #ZPN19102GRATE
Item #7959775
4.6 out of 5 Customer Rating
Requires Certification
Part #JP37150
Item #7722130
4.9 out of 5 Customer Rating
Requires Certification
Part #JT01001
Item #75709
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS73007
Item #8074423
4.5 out of 5 Customer Rating
Requires Certification
Part #JS73008
Item #8074426
4.8 out of 5 Customer Rating
Requires Certification
Part #JC25499
Item #9423650
5 out of 5 Customer Rating
Requires Certification
Part #JC25495
Item #9423656
5 out of 5 Customer Rating
Requires Certification
Part #JC25482
Item #9423717
4 out of 5 Customer Rating
Requires Certification
Part #JC25471
Item #9423731
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing