This product requires certification to purchase.

16 in. 17 ga Slip-Joint End Outlet Waste in Polished Chrome

You last purchased this on
 
Dearborn

16 in. 17 ga Slip-Joint End Outlet Waste in Polished Chrome

Brand image
You last purchased this on
 
Dearborn

16 in. 17 ga Slip-Joint End Outlet Waste in Polished Chrome

  • Fast #
  • Part #DEA78A171
  • Item #56152
  • Manufacturer Part #78A-17-1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® 1-1/2" Tubular Slip Joint End Outlet Waste is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
17 ga
Length:
16 in
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFEWB107
Item #4055959
4.4 out of 5 Customer Rating
Requires Certification
Part #PFEWB105
Item #2185157
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB111
Item #2026481
5 out of 5 Customer Rating
Requires Certification
Part #DEA114A1
Item #56162
5 out of 5 Customer Rating
Requires Certification
Part #DEA21851
Item #56139
3.5 out of 5 Customer Rating
Requires Certification
Part #JS04022
Item #3701788
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing