This product requires certification to purchase.

1-1/2 x 30 in. Brass Waste Drain Connection for 3-Compartment Sink with Center Outlet

You last purchased this on
 
Elkay

1-1/2 x 30 in. Brass Waste Drain Connection for 3-Compartment Sink with Center Outlet

Brand image
You last purchased this on
 
Elkay

1-1/2 x 30 in. Brass Waste Drain Connection for 3-Compartment Sink with Center Outlet

  • Fast #
  • Part #ELK60
  • Item #276191
  • Manufacturer Part #LK60
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/2" O.D. chrome plated brass tubing and tailpiece.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
OD Tube
Diameter:
1-1/2 in
IAPMO Listed:
No
Length:
61-1/2 in
Material:
Brass
Product Type:
Outlet



Customers Also Bought
1–6 of 18 items
Part #M1000WC
Item #2374992
3.3 out of 5 Customer Rating
Requires Certification
Part #JP38024
Item #3703073
5 out of 5 Customer Rating
Requires Certification
Part #PFWAB201
Item #5072621
5 out of 5 Customer Rating
Requires Certification
Part #PFEWB107
Item #4055959
4.4 out of 5 Customer Rating
Requires Certification
Part #PFJBB201
Item #5072628
3.7 out of 5 Customer Rating
Requires Certification
Part #M111C16G17
Item #447112
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELK8
Item #93058
4.6 out of 5 Customer Rating
Requires Certification
Part #E45923C
Item #4219700
5 out of 5 Customer Rating
Requires Certification
Part #ELK126
Item #1679188
4.7 out of 5 Customer Rating
Requires Certification
Part #ELK18
Item #85647
3.1 out of 5 Customer Rating
Requires Certification
Part #ELKF293
Item #1679122
4.5 out of 5 Customer Rating
Requires Certification
Part #ELKUCLIP8
Item #3789801
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing