This product requires certification to purchase.

1-1/4 x 12 in. Brass Threaded Extension Tube

You last purchased this on
 
Dearborn

1-1/4 x 12 in. Brass Threaded Extension Tube

Brand image
You last purchased this on
 
Dearborn

1-1/4 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #DEA8221
  • Item #55932
  • Manufacturer Part #822-1
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extension tube with threaded joint
  • 1 - 1/4" x 12" in size
  • 20 Gauge
  • UPC listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFETB403
Item #1885321
4.5 out of 5 Customer Rating
Requires Certification
Part #L58BP
Item #242901
3.7 out of 5 Customer Rating
Requires Certification
Part #S822F2PNR
Item #4210683
3.1 out of 5 Customer Rating
Requires Certification
Part #PFTPP103
Item #1894436
5 out of 5 Customer Rating
Requires Certification
Part #PFETP702
Item #4055952
3.7 out of 5 Customer Rating
Requires Certification
Part #DEA137C1
Item #55917
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEA137C1
Item #55917
3.8 out of 5 Customer Rating
Requires Certification
Part #DEAA9137C
Item #55972
4.9 out of 5 Customer Rating
Requires Certification
Part #DEA793BD1
Item #105261
3.4 out of 5 Customer Rating
Requires Certification
Part #DEAP9046A
Item #455683
5 out of 5 Customer Rating
Requires Certification
Part #DEA814A1
Item #56130
3.6 out of 5 Customer Rating
Requires Certification
Part #DEAP9665
Item #119742
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing