This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pull Out Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D4197ARDST
  • Item #4566520
  • Manufacturer Part #4197-AR-DST
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Single Handle Pull Out Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D4197ARDST
  • Item #4566520
  • Manufacturer Part #4197-AR-DST
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Pull-out spout swivels 360 degrees
  • Lifetime limited faucet and finish warranty for original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
10-11/16 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-69/100 in
Spout Reach:
10-3/50 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No