Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Kayra™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Lever adjusts volume
- Dial adjusts temperature
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Back-to-back installation capability
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes