Two Handle Roman Tub Faucet with Hand Shower in Champagne Bronze (Trim Only)
Kayra™ Two Handle Roman Tub Faucet with Hand Shower in Champagne Bronze (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray
- Ships with coordinating handle(s) for quick and easy installation
- ADA Compliant
- Hand shower includes double check valves for backflow protection
- Flexible mounting arrangement allows design flexibility
- Hand shower flows at 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kayra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Center Size:
- 10 in -16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Spout Height:
- 10 in
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes