This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D55436PK
  • Item #7101237
  • Manufacturer Part #55436-PK
3.8 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, drenching spray
  • Includes 60 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Five-setting hand shower
  • Easily wipe away build up with Touch-Clean® spray holes
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-11/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-13/16 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Massage, Full, Soft
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT13420
Item #2465190
3.4 out of 5 Customer Rating
Requires Certification
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
Part #K35950-G-BN
Item #10679211
3.2 out of 5 Customer Rating
Requires Certification
Part #K13690-AF
Item #9957191
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D59433SSPK
Item #4436155
4.5 out of 5 Customer Rating
Requires Certification
Part #D5943418PK
Item #7561867
4.7 out of 5 Customer Rating
Requires Certification
Part #D57051SS
Item #4086614
5 out of 5 Customer Rating
Requires Certification
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D51549
Item #7211894
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing