Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black
Tetra™ Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
- MultiChoice® integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- Three function diverter offers two individual positions and one shared position
- Trim kit only, must order MultiChoice® universal valve rough (R22000 Series) separately to complete the unit
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
- Field adjustable to limit handle rotation into hot water zone
- Bottom handle 120 Deg maximum rotation
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-3/4 in